1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
00315978
M16 Screw, Steel Standard Flat Washer 17mm ID x 45mm OD, 6mm Thick, Black Phosphate Finish
MI ITEM #
06288668
MFR #
00315978
Price
$5.23
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Gibraltar Brands 00315978
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
00315978
M16 Screw, Steel Standard Flat Washer 17mm ID x 45mm OD, 6mm Thick, Black Phosphate Finish
MI ITEM #
06288668
MFR #
00315978
Mfr description
23060.0016 M16X45 GIBRALTAR DIN6340
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.23
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
17.00 mm
Outside Diameter
45.00 in
Screw Size
M16
Thickness
6.00 mm
Details
Fastener Standard
DIN 6340
Finish Coating
Black Phosphate
Material
Steel
System of Measurement
Metric
Type
Standard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items