Motion
00315994
M20 Screw, Steel Standard Flat Washer 21mm ID x 50mm OD, 6mm Thick, Black Phosphate Finish
MI ITEM #06288670
MFR #00315994
Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20 Screw, Steel Standard Flat Washer 21mm ID x 50mm OD, 6mm Thick, Black Phosphate Finish
MI ITEM #06288670
MFR #00315994

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.93/each

Specifications

Dimensions

  • Inside Diameter
    21.00 mm
  • Outside Diameter
    50.00 in
  • Screw Size
    M20
  • Thickness
    6.00 mm

Details

  • Fastener Standard
    DIN 6340
  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Standard

Overview

Mfr description
23060.0020 M20X50 GIBRALTAR DIN6340
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought