Motion
00316026
M30 Screw, Steel Standard Flat Washer 31mm ID x 68mm OD, 10mm Thick, Black Phosphate Finish
Mi Item #06288673
MFR #00316026
Price$18.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M30 Screw, Steel Standard Flat Washer 31mm ID x 68mm OD, 10mm Thick, Black Phosphate Finish
Mi Item #06288673
MFR #00316026

Mfr description
23060.0030 M30X63 GIBRALTAR DIN6340
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.05/each

Specifications

Dimensions

  • Inside Diameter
    31.00 mm
  • Outside Diameter
    68.00 in
  • Screw Size
    M30
  • Thickness
    10.00 mm

Details

  • Fastener Standard
    DIN 6340
  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)