Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.0 125mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 75mm Long Thread Length, 19mm Short Thread Length, Metric
MI ITEM #06288696
MFR #85558864

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
23040.0164 M16X125 GIBRALTAR DIN STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    din787
  • Grade
    8.8
  • Material
    Alloy Steel
  • Overall Length
    125.00 mm
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric
  • Thread Size
    M16x2
  • Flat
    No Flats
  • Long Thread Length
    75 mm
  • Short Thread Length
    19.00 mm
  • Finish Coating
    Heat Treated Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text