Motion
74645201
5/16, Hot Galvanized Finish, Forged Steel Forged Eye Bolt - 2" Thread Length, 5/8" ID, 2-1/4" Shank Length
Mi Item #06288825
MFR #74645201
Price$16.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16, Hot Galvanized Finish, Forged Steel Forged Eye Bolt - 2" Thread Length, 5/8" ID, 2-1/4" Shank Length
Mi Item #06288825
MFR #74645201

Mfr description
P41391GB 5/16 SHANK FORGED SCREW EYE
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.70/each

Specifications

Dimensions

  • Inside Eye Diameter
    5/8 in
  • Overall Length
    3-1/2 in
  • Shank Length
    2-1/4 in
  • Thread Length
    2 in
  • Thread Size
    5/16

Details

  • Fastener Type
    Wood Screw
  • Finish Coating
    Hot Galvanized
  • Material
    Forged Steel
  • Product Types
    Forged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)