Motion
74645219
3/8, Hot Galvanized Finish, Forged Steel Forged Eye Bolt - 2-1/4" Thread Length, 3/4" ID, 2-1/2" Shank Length
Mi Item #06288826
MFR #74645219
Price$26.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8, Hot Galvanized Finish, Forged Steel Forged Eye Bolt - 2-1/4" Thread Length, 3/4" ID, 2-1/2" Shank Length
Mi Item #06288826
MFR #74645219

Mfr description
P41392GB 3/8 SHANK FORGED SCREW EYE
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.55/each

Specifications

Dimensions

  • Inside Eye Diameter
    3/4 in
  • Overall Length
    4 in
  • Shank Length
    2-1/2 in
  • Thread Length
    2-1/4 in
  • Thread Size
    3/8

Details

  • Fastener Type
    Wood Screw
  • Finish Coating
    Hot Galvanized
  • Material
    Forged Steel
  • Product Types
    Forged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)