Motion
74645227
1/2, Hot Galvanized Finish, Forged Steel Forged Eye Bolt - 2-3/8" Thread Length, 1" ID, 3-1/4" Shank Length
MI ITEM #06288827
MFR #74645227
Price$29.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2, Hot Galvanized Finish, Forged Steel Forged Eye Bolt - 2-3/8" Thread Length, 1" ID, 3-1/4" Shank Length
MI ITEM #06288827
MFR #74645227

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.20/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Overall Length
    5-1/2 in
  • Shank Length
    3-1/4 in
  • Thread Length
    2-3/8 in
  • Thread Size
    1/2

Details

  • Fastener Type
    Wood Screw
  • Finish Coating
    Hot Galvanized
  • Material
    Forged Steel
  • Product Types
    Forged

Overview

Mfr description
P41393GB 1/2 SHANK FORGED SCREW EYE
  • Forged steel offers additional impact strength and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought