Motion
71232938
1/2-13, Stainless Steel Wire Turned Open Eye Bolt - 2-1/2" Thread Length, 1" ID x 1-57/64" OD, 4" Shank Length
Mi Item #06289384
MFR #71232938
Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, Stainless Steel Wire Turned Open Eye Bolt - 2-1/2" Thread Length, 1" ID x 1-57/64" OD, 4" Shank Length
Mi Item #06289384
MFR #71232938

Mfr description
GIB07465 1/2X6 304SS TURNED WIRE EYEBOLT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.85/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-57/64 in
  • Overall Length
    6 in
  • Shank Length
    4 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1/2-13

Details

  • Fastener Type
    Bolt
  • Grade
    304
  • Material
    Stainless Steel
  • Product Types
    Wire Turned (Open)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)