Motion
71232961
3/4-10, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 3" Thread Length, 7/8" ID x 2-3/8" OD, 11-15/16" Shank Length
MI ITEM #06289386
MFR #71232961
Price$66.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 3" Thread Length, 7/8" ID x 2-3/8" OD, 11-15/16" Shank Length
MI ITEM #06289386
MFR #71232961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.65/each

Specifications

Dimensions

  • Inside Eye Diameter
    7/8 in
  • Outside Eye Diameter
    2-3/8 in
  • Overall Length
    14 in
  • Shank Length
    11-15/16 in
  • Thread Length
    3 in
  • Thread Size
    3/4-10

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Grade
    C-1035
  • Material
    Steel
  • Product Types
    Wire Turned (Closed)

Overview

Mfr description
GIB11611 3/4X14 LOW CARB ZP TURNED WIRE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought