Motion
71232979
5/8-11, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 2-1/2" Thread Length, 3/4" ID x 1-3/4" OD, 7" Shank Length
MI ITEM #06289387
MFR #71232979
List Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 2-1/2" Thread Length, 3/4" ID x 1-3/4" OD, 7" Shank Length
MI ITEM #06289387
MFR #71232979

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.40/each for your price

Overview

Mfr description
GIB11677 5/8X8-15/16LOWCARB ZP TURNED
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Outside Eye Diameter
    1-3/4 in
  • Inside Eye Diameter
    3/4 in
  • Thread Size
    5/8-11
  • Grade
    C-1010
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    8-15/16 in
  • Thread Length
    2-1/2 in
  • Shank Length
    7 in
  • Fastener Type
    Bolt
  • Product Types
    Wire Turned (Closed)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text