Motion
71233043
3/4-10, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 3" Thread Length, 7/8" ID x 2-3/8" OD, 8-15/16" Shank Length
Mi Item #06289389
MFR #71233043
Price$57.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 3" Thread Length, 7/8" ID x 2-3/8" OD, 8-15/16" Shank Length
Mi Item #06289389
MFR #71233043

Mfr description
GIB11749 3/4X11 LOW CARB ZP TURNED WIRE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.73/each

Specifications

Dimensions

  • Inside Eye Diameter
    7/8 in
  • Outside Eye Diameter
    2-3/8 in
  • Overall Length
    11 in
  • Shank Length
    8-15/16 in
  • Thread Length
    3 in
  • Thread Size
    3/4-10

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Grade
    C-1035
  • Material
    Steel
  • Product Types
    Wire Turned (Closed)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)