Motion
00319160
3/4-10 Blind Tapped T Slot Nut - 13/16" Slot Width, 1-3/8 x 17/32" Base Width x Height, 1-3/4 x 1-3/8" OAL x Height
MI ITEM #06290097
MFR #00319160
List Price$44.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 Blind Tapped T Slot Nut - 13/16" Slot Width, 1-3/8 x 17/32" Base Width x Height, 1-3/4 x 1-3/8" OAL x Height
MI ITEM #06290097
MFR #00319160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.58/each for your price

Overview

Mfr description
TN-40SS-G 3/4-10X.800X1-3/8" GIBRALTAR
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
  • They are used to hold workpieces in place.

Specifications

  • Thread Size
    3/4-10
  • Slot Width
    13/16 in
  • Material
    Stainless Steel
  • Overall Length
    1-3/4 in
  • Overall Height
    1-3/8 in
  • Finish Coating
    Black Oxide
  • Material Grade
    304
  • Tap Type
    Blind Tapped
  • Type
    T-Slot Nut
  • Thread Direction
    Right Hand
  • Base Height
    17/32 in
  • Base Width
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text