Overview
Mfr description
7281-7291-G 3/8X3/32" GIBRALTAR SS
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- MaterialStainless Steel
- Thickness13/64 in
- Material Grade303
- Bolt Size3/32 in
- Chamfer5/64in
- Radius1/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data