Motion
00316166
1/8" Bolt, Stainless Steel, Spherical Washer Assembly;11/64" Inside x 3/8" Female Outside, 9/32" Male OD, 13/64" Thick, 1/32" Radius, 303 Grade
MI ITEM #06290211
MFR #00316166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Bolt, Stainless Steel, Spherical Washer Assembly;11/64" Inside x 3/8" Female Outside, 9/32" Male OD, 13/64" Thick, 1/32" Radius, 303 Grade
MI ITEM #06290211
MFR #00316166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7282-7292-G 3/8X1/8" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    13/64 in
  • Material Grade
    303
  • Bolt Size
    1/8 in
  • Chamfer
    5/64in
  • Radius
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text