Motion
00316174
5/32" Bolt, Stainless Steel, Spherical Washer Assembly;3/16" Inside x 3/8" Female Outside, 5/16" Male OD, 13/64" Thick, 1/32" Radius, 303 Grade
Mi Item #06290212
MFR #00316174
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Bolt, Stainless Steel, Spherical Washer Assembly;3/16" Inside x 3/8" Female Outside, 5/16" Male OD, 13/64" Thick, 1/32" Radius, 303 Grade
Mi Item #06290212
MFR #00316174

Mfr description
7283-7293-G 3/8X5/32" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.10/each

Specifications

Dimensions

  • Bolt Size
    5/32 in
  • Radius
    1/32 in
  • Thickness
    13/64 in

Details

  • Chamfer
    1/16in
  • Material
    Stainless Steel
  • Material Grade
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)