Motion
00316190
1/4" Bolt, Stainless Steel, Spherical Washer Assembly;9/32" Inside x 1/2" Female Outside, 7/16" Male OD, 17/64" Thick, 7/64" Radius, 303 Grade
Mi Item #06290214
MFR #00316190
Price$17.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Bolt, Stainless Steel, Spherical Washer Assembly;9/32" Inside x 1/2" Female Outside, 7/16" Male OD, 17/64" Thick, 7/64" Radius, 303 Grade
Mi Item #06290214
MFR #00316190

Mfr description
7285-7295-G 1/4X1/2" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.53/each

Specifications

Dimensions

  • Bolt Size
    1/4 in
  • Radius
    7/64 in
  • Thickness
    17/64 in

Details

  • Chamfer
    3/32in
  • Material
    Stainless Steel
  • Material Grade
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)