Overview
Mfr description
7287-7297-G 3/8X11/16" GIBRALTAR SS
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- MaterialStainless Steel
- Thickness27/64 in
- Material Grade303
- Bolt Size3/8 in
- Chamfer1/8in
- Radius3/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data