Motion
00316067
1/4" Bolt, Stainless Steel, Spherical Washer Assembly;9/32" Inside x 5/8" OD, 3/16" Thick, 3/4" Radius, 303 Grade
MI ITEM #06290241
MFR #00316067
Price$21.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Bolt, Stainless Steel, Spherical Washer Assembly;9/32" Inside x 5/8" OD, 3/16" Thick, 3/4" Radius, 303 Grade
MI ITEM #06290241
MFR #00316067

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.00/each

Specifications

Dimensions

  • Bolt Size
    1/4 in
  • Radius
    3/4 in
  • Thickness
    3/16 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303

Overview

Mfr description
SP-0SS-G 1/4X5/8" GIBRALTAR SS SPHER SET
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought