Motion
00316083
3/8" Bolt, Stainless Steel, Spherical Washer Assembly;13/32" Inside x 7/8" OD, 1/4" Thick, 1-1/4" Radius, 303 Grade
Mi Item #06290243
MFR #00316083
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Bolt, Stainless Steel, Spherical Washer Assembly;13/32" Inside x 7/8" OD, 1/4" Thick, 1-1/4" Radius, 303 Grade
Mi Item #06290243
MFR #00316083

Mfr description
SP-1SS-G 3/8X7/8" GIBRALTAR SS SPHER SET
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Bolt Size
    3/8 in
  • Radius
    1-1/4 in
  • Thickness
    1/4 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)