Motion
00316109
1/2" Bolt, Stainless Steel, Spherical Washer Assembly;17/32" Inside x 1-1/8" OD, 5/16" Thick, 1-1/2" Radius, 303 Grade
Mi Item #06290244
MFR #00316109
Price$23.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Bolt, Stainless Steel, Spherical Washer Assembly;17/32" Inside x 1-1/8" OD, 5/16" Thick, 1-1/2" Radius, 303 Grade
Mi Item #06290244
MFR #00316109

Mfr description
SP-2SS-G 1/2X1-1/8" GIBRALTAR SS SPHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.10/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Radius
    1-1/2 in
  • Thickness
    5/16 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)