Overview
Mfr description
SP-3SS-G 5/8X1-3/8" GIBRALTAR SS SPHER
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- MaterialStainless Steel
- Thickness5/16 in
- Material Grade303
- Bolt Size5/8 in
- Radius1-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data