Motion
00316125
3/4" Bolt, Stainless Steel, Spherical Washer Assembly;25/32" Inside x 1-5/8" OD, 3/8" Thick, 2-1/4" Radius, 303 Grade
Mi Item #06290246
MFR #00316125
Price$50.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Bolt, Stainless Steel, Spherical Washer Assembly;25/32" Inside x 1-5/8" OD, 3/8" Thick, 2-1/4" Radius, 303 Grade
Mi Item #06290246
MFR #00316125

Mfr description
SP-4SS-G 3/4"X1-5/8" GIBRALTAR SS SPHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.13/each

Specifications

Dimensions

  • Bolt Size
    3/4 in
  • Radius
    2-1/4 in
  • Thickness
    3/8 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)