Motion
00316133
7/8" Bolt, Stainless Steel, Spherical Washer Assembly;15/16" Inside x 1-3/4" OD, 3/8" Thick, 2-1/2" Radius, 303 Grade
MI ITEM #06290247
MFR #00316133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Bolt, Stainless Steel, Spherical Washer Assembly;15/16" Inside x 1-3/4" OD, 3/8" Thick, 2-1/2" Radius, 303 Grade
MI ITEM #06290247
MFR #00316133

Mfr description
SP-5SS-G 7/8X1-3/4" GIBRALTAR SS SPHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    7/8 in
  • Radius
    2-1/2 in
  • Thickness
    3/8 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)