Overview
Mfr description
SP-6SS-G 1X2" GIBRALTAR SS SPHER SET
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- MaterialStainless Steel
- Thickness1/2 in
- Material Grade303
- Bolt Size1 in
- Radius2-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data