Motion
06291793
10" Diam x 3" Hole x 1/2" Thick, J Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 2,483 Max RPM, Vitrified Bond, No Recess
MI ITEM #06293941
MFR #06291793
List Price$59.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Diam x 3" Hole x 1/2" Thick, J Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 2,483 Max RPM, Vitrified Bond, No Recess
MI ITEM #06293941
MFR #06291793

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.58/each for your price

Overview

Mfr description
T1-10P31202-T 10X1/2X3 29A60J TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    3 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    10 in
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium,Medium
  • Grain Structure
    5,5
  • Grit Number
    60
  • Porosity
    Non-Porous
  • Specification
    29A60J5V31
  • Max Rpm
    2483 rpm
  • Wheel Color
    Pink
  • Wheel Hardness
    J
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text