Motion
06293922
12" Diam x 5" Hole x 1-1/2" Thick, I Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 5, Coarse Grade, 2,069 Max RPM, Vitrified Bond, One-Side Recess
Mi Item #06293964
MFR #06293922
Price$140.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 5" Hole x 1-1/2" Thick, I Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 5, Coarse Grade, 2,069 Max RPM, Vitrified Bond, One-Side Recess
Mi Item #06293964
MFR #06293922

Mfr description
T5-12P31355-T 12X1-1/2X5 29A46I PINK
  • One Side Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.40/each

Specifications

Dimensions

  • Hole Size
    5 in
  • Recess Depth
    1/2 in
  • Recess Diameter
    7-1/2 in
  • Wheel Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    One Side Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Coarse,Coarse
  • Grain Structure
    5,5
  • Grit Number
    46
  • Max Rpm
    2069 rpm
  • Porosity
    Non-Porous
  • Specification
    29A46I5V31
  • Wheel Color
    Pink
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)