Motion
06294326
7" Diam x 1-1/4" Hole x 1" Thick, I Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 5, Medium Grade, 3,600 Max RPM, Vitrified Bond, One-Side Recess
MI ITEM #06293973
MFR #06294326
List Price$58.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam x 1-1/4" Hole x 1" Thick, I Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 5, Medium Grade, 3,600 Max RPM, Vitrified Bond, One-Side Recess
MI ITEM #06293973
MFR #06294326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.45/each for your price

Overview

Mfr description
T5-7W31253-T 7X1X1-1/4 28A60I WHITE
  • One Side Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    1-1/4 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    7 in
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grain Structure
    6
  • Grit Number
    60
  • Porosity
    Non-Porous
  • Recess Depth
    1/2 in
  • Recess Diameter
    2-3/4 in
  • Specification
    28A60I6V31
  • Max Rpm
    3600 rpm
  • Wheel Color
    White
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Soft
  • Features & Benefits
    One Side Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text