Motion
06294425
12" Diam x 5" Hole x 2" Thick, J Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 7, Coarse Grade, 2,069 Max RPM, Vitrified Bond, Two-Side Recess
MI ITEM #06293976
MFR #06294425
List Price$159.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 5" Hole x 2" Thick, J Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 7, Coarse Grade, 2,069 Max RPM, Vitrified Bond, Two-Side Recess
MI ITEM #06293976
MFR #06294425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$159.98/each for your price

Overview

Mfr description
T7-12W31359-T 12X2X5 28A46J WHITE GRIND
  • Two Sides Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    5 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    12 in
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse,Coarse
  • Grain Structure
    5,5
  • Grit Number
    46
  • Porosity
    Non-Porous
  • Recess Depth
    1/4 in
  • Recess Diameter
    7-1/2 in
  • Specification
    28A46J5V31
  • Max Rpm
    2069 rpm
  • Wheel Color
    White
  • Wheel Hardness
    J
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Two Sides Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text