Motion
06294581
10" Diam x 3" Hole x 1" Thick, J Hardness, 60 Grit Surface Grinding Wheel;Ceramic, Type 1, Medium Grade, 2,483 Max RPM, Vitrified Bond, No Recess
Mi Item #06293988
MFR #06294581
Price$184.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Diam x 3" Hole x 1" Thick, J Hardness, 60 Grit Surface Grinding Wheel;Ceramic, Type 1, Medium Grade, 2,483 Max RPM, Vitrified Bond, No Recess
Mi Item #06293988
MFR #06294581

Mfr description
T1-10WB31421-T 10X1X3 183A60J6V TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.48/each

Specifications

Dimensions

  • Hole Size
    3 in
  • Recess Depth
    1/4 in
  • Wheel Diameter
    10 in

Details

  • Abrasive Material
    Ceramic
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Medium
  • Grain Structure
    5
  • Grit Number
    60
  • Max Rpm
    2483 rpm
  • Porosity
    Non-Porous
  • Specification
    183A60J5V31
  • Wheel Color
    Blue
  • Wheel Hardness
    J
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)