Motion
06296073
12" Diam x 3" Hole x 1" Thick, G Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 2,069 Max RPM, Vitrified Bond, No Recess
MI ITEM #06294012
MFR #06296073
List Price$201.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 3" Hole x 1" Thick, G Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 2,069 Max RPM, Vitrified Bond, No Recess
MI ITEM #06294012
MFR #06296073

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$201.10/each for your price

Overview

Mfr description
T1-12P31335-T 12X1X3 29A46G12 POROUS
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    3 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    12 in
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Grain Structure
    12
  • Grit Number
    46
  • Porosity
    Porous
  • Specification
    29A46G12V31
  • Max Rpm
    2069 rpm
  • Wheel Color
    Pink
  • Wheel Hardness
    G
  • Wheel Hardness Rating
    Soft
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text