Motion
71178610
4 x 1/32, 3/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, 9,070 Max RPM, Use with Stationary Tools
MI ITEM #06294015
MFR #71178610
Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 1/32, 3/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, 9,070 Max RPM, Use with Stationary Tools
MI ITEM #06294015
MFR #71178610

Mfr description
66253098973 4X1/32X3/4 A60O TRUMAXX
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.53/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/4 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/32 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    9,070
  • Reinforcement Type
    Non-Reinforced
  • Specification
    A60-O
  • Tool Comp
    Stationary Tools
  • Wheel Hardness
    O
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)