Motion
71178651
6 x 1/16, 1-1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, 6,048 Max RPM, Use with Stationary Tools
Mi Item #06294019
MFR #71178651
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 1/16, 1-1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, 6,048 Max RPM, Use with Stationary Tools
Mi Item #06294019
MFR #71178651

Mfr description
66253098978 6X1/16X1-1/4 A60N TRUMAXX
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/16 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    6,048
  • Reinforcement Type
    Non-Reinforced
  • Specification
    A60-N
  • Tool Comp
    Stationary Tools
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)