Motion
71178784
7 x 1/32, 1-1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, 5,184 Max RPM, Use with Stationary Tools
Mi Item #06294032
MFR #71178784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 x 1/32, 1-1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, 5,184 Max RPM, Use with Stationary Tools
Mi Item #06294032
MFR #71178784

Mfr description
66253099394 7X1/32X1-1/4 A60E TRUMAXX
  • Shellac is an organically derived resin that produces high finishes with a mild action
  • It is not intended for heavy duty work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/32 in

Details

  • Bond Type
    Shellac
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    5,184
  • Reinforcement Type
    Non-Reinforced
  • Specification
    A60-E
  • Tool Comp
    Stationary Tools
  • Wheel Hardness
    E
  • Wheel Hardness Rating
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)