Motion
71178792
12 x 1/8, 1" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, 3,024 Max RPM, Use with Stationary Tools
MI ITEM #06294033
MFR #71178792
List Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 x 1/8, 1" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, 3,024 Max RPM, Use with Stationary Tools
MI ITEM #06294033
MFR #71178792

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.95/each for your price

Overview

Mfr description
66253099727 12X1/8X1 A46Q TRUMAXX
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    Q
  • Wheel Hardness Rating
    Medium
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    Coarse
  • Specification
    A46-Q
  • Reinforcement Type
    Non-Reinforced
  • Max Rpm
    3,024
  • Tool Comp
    Stationary Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text