Motion
71178867
3 x 1/16, 1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 25,465 Max RPM, Use with Die Grinders
Mi Item #06294040
MFR #71178867
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 1/16, 1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 25,465 Max RPM, Use with Die Grinders
Mi Item #06294040
MFR #71178867

Mfr description
66252830991 3X1/16X1/4 A60T TRU-MAXX
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/16 in

Details

  • Bond Type
    Resinoid
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    25,465
  • Reinforcement Type
    Reinforced
  • Specification
    A60-T
  • Tool Comp
    Die Grinder
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)