Motion
71178917
4 x 0.045, 5/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 15,280 Max RPM, Use with Portable Tool & Angle Grinders
MI ITEM #06294045
MFR #71178917
List Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 0.045, 5/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 15,280 Max RPM, Use with Portable Tool & Angle Grinders
MI ITEM #06294045
MFR #71178917

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.13/each for your price

Overview

Mfr description
66252837149 4X.045X5/8 A60T TRU-MAXX
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Specification
    A60-T
  • Reinforcement Type
    Reinforced
  • Max Rpm
    15,280
  • Wheel Type
    Type 1
  • Tool Comp
    Angle Grinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text