Motion
71178958
5 x 0.045, 7/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 12,225 Max RPM, Use with Portable Tool & Angle Grinders
MI ITEM #06294049
MFR #71178958
Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 x 0.045, 7/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 12,225 Max RPM, Use with Portable Tool & Angle Grinders
MI ITEM #06294049
MFR #71178958

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.75/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Wheel Diameter  
    5 in

Details

  • Bond Type
    Resinoid
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    12,225
  • Reinforcement Type
    Reinforced
  • Specification
    A60-T
  • Tool Comp
    Angle Grinders
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Type
    Type 1

Overview

Mfr description
66252831001 5X.045X7/8 A60 TRU-MAXX
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought