Motion
71179014
14 x 3/32, 1" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 4,365 Max RPM, Use with Chop Saws
MI ITEM #06294055
MFR #71179014
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 x 3/32, 1" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 4,365 Max RPM, Use with Chop Saws
MI ITEM #06294055
MFR #71179014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.60/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    3/32 in

Details

  • Bond Type
    Resinoid
  • Grade
    Very Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    4,365
  • Reinforcement Type
    Reinforced
  • Specification
    A36-R
  • Tool Comp
    Chop Saws
  • Wheel Hardness
    R
  • Wheel Hardness Rating
    Hard
  • Wheel Type
    Type 1

Overview

Mfr description
66252831007 14X3/32X1 A36R TRU-MAXX
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought