Motion
71179030
16 x 7/64, 1" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 3,800 Max RPM, Use with Chop Saws
MI ITEM #06294057
MFR #71179030
List Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 x 7/64, 1" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 3,800 Max RPM, Use with Chop Saws
MI ITEM #06294057
MFR #71179030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.18/each for your price

Overview

Mfr description
66252834382 16X7/64X1 A36T TRU-MAXX
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Very Coarse
  • Bond Type
    Resinoid
  • Specification
    A36-T
  • Reinforcement Type
    Reinforced
  • Max Rpm
    3,800
  • Wheel Type
    Type 1
  • Tool Comp
    Chop Saws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text