Motion
71179089
8 x 0.035, 1-1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 7,639 Max RPM, Use with Stationary Tools
MI ITEM #06294061
MFR #71179089
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 x 0.035, 1-1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 7,639 Max RPM, Use with Stationary Tools
MI ITEM #06294061
MFR #71179089

Mfr description
66253099001 8X1/32X1-1/4 A60O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Wheel Diameter  
    8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    7,639
  • Reinforcement Type
    Reinforced
  • Specification
    A60-O
  • Tool Comp
    Stationary Tools
  • Wheel Hardness
    O
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)