Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 x 1/16, 5/8" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 6,112 Max RPM, Use with Stationary Tools
MI ITEM #06294067
MFR #71179147

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66253099382 10X1/16X5/8 A46T TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    Coarse
  • Specification
    A46-T
  • Reinforcement Type
    Reinforced
  • Max Rpm
    6,112
  • Tool Comp
    Stationary Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text