Motion
71179154
6 x 1/16, 1/2" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 10,186 Max RPM, Use with Stationary Tools
MI ITEM #06294068
MFR #71179154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 1/16, 1/2" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 10,186 Max RPM, Use with Stationary Tools
MI ITEM #06294068
MFR #71179154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253099390 6X1/16X1/2 A60O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    O
  • Wheel Hardness Rating
    Medium
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Specification
    A60-O
  • Reinforcement Type
    Reinforced
  • Max Rpm
    10,186
  • Tool Comp
    Stationary Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text