Motion
84495845
1-1/2 x 1/32, 1/16" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 40,745 Max RPM, Use with Die Grinders
MI ITEM #06294069
MFR #84495845
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 x 1/32, 1/16" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 40,745 Max RPM, Use with Die Grinders
MI ITEM #06294069
MFR #84495845

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.78/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/16 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Thickness  
    1/32 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    40745
  • Reinforcement Type
    Reinforced
  • Specification
    A60-T
  • Tool Comp
    Die Grinder
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard

Overview

Mfr description
69083137809 1-1/2X1/32X1/16 A60T
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought