Motion
NJ306ET2XC3

NTN
NJ306ET2XC3

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width, C3 Internal Clearance
Mi Item #06298287
MFR #NJ306ET2XC3
Price$156.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ306ET2XC3

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width, C3 Internal Clearance
Mi Item #06298287
MFR #NJ306ET2XC3

Mfr description
NJ306ET2C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.75/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.8 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring, (1) Inner Ring
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)