Motion
06386403

PRO-SAFE
06386403

4-1/4" Wide x 2" High, Polycarbonate Cover Plate - Clear, Universal Mount
MI ITEM #06303697
MFR #06386403
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06386403

4-1/4" Wide x 2" High, Polycarbonate Cover Plate - Clear, Universal Mount
MI ITEM #06303697
MFR #06386403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.58/each

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Approval Listing Regulations
    CSA Z94.3
  • Lens Color
    Clear
  • Material
    Polycarbonate
  • Mount
    Universal
  • PSC Code
    4240
  • Type
    Cover Plate

Overview

Mfr description
SO762 2X4.25 CLR POLYCARB WELDING LENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought