Motion
06386437

PRO-SAFE
06386437

5-1/4" Wide x 4-1/2" High, Polycarbonate Cover Plate - Clear, Universal Mount
Mi Item #06303698
MFR #06386437
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06386437

5-1/4" Wide x 4-1/2" High, Polycarbonate Cover Plate - Clear, Universal Mount
Mi Item #06303698
MFR #06386437

Mfr description
SO765 4.5X5.25 CLEAR POLYCAR WELDING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Lens Color
    Clear
  • Material
    Polycarbonate
  • Mount
    Universal
  • PSC Code
    4240
  • Type
    Cover Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)