Motion
44533248

PRO-SAFE
44533248

PRO-SAFE Standard Battery - 9V, Chemistry: Alkaline, 9 Volt
Mi Item #06303927
MFR #44533248
Price$33.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44533248

PRO-SAFE Standard Battery - 9V, Chemistry: Alkaline, 9 Volt
Mi Item #06303927
MFR #44533248

Mfr description
BAT-6LR61-12 9V 6LR61 12/PK PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.78/each

Specifications

Dimensions

  • Battery Size
    9V
  • Standard Battery Pack Size
    12

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    9
  • Cross Reference
    1604A
  • Iec Code
    6LR61
  • Product Types
    Standard
  • Rechargeable Or Disposable
    Disposable
  • Shape
    Rectangular
  • Terminal Type
    Miniature Snap
  • Voltage
    9.00 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)