Motion
44533313

PRO-SAFE
44533313

PRO-SAFE Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt
Mi Item #06303934
MFR #44533313
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44533313

PRO-SAFE Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt
Mi Item #06303934
MFR #44533313

Mfr description
BAT-LR6-24 AA 1.5V LR6 24/PK PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Battery Size
    AA
  • Standard Battery Pack Size
    24

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Cross Reference
    15A
  • Iec Code
    LR6
  • Product Types
    Standard
  • Rechargeable Or Disposable
    Disposable
  • Shape
    Cylindrical
  • Terminal Type
    Flat
  • Voltage
    1.50 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)