Motion
44533321

PRO-SAFE
44533321

PRO-SAFE Standard Battery -
Mi Item #06303935
MFR #44533321
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44533321

PRO-SAFE Standard Battery -
Mi Item #06303935
MFR #44533321

Mfr description
BAT-LR03-24 AAA 1.5V LR03 24/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Details

  • Battery Type
    Disposable Battery
  • Cross Reference
    24A
  • Iec Code
    LR03
  • Product Types
    Standard
  • Rechargeable Or Disposable
    Disposable
  • Shape
    Cylindrical
  • Terminal Type
    Flat
  • Voltage
    1.50 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)