Motion
59609883

PRO-SAFE
59609883

38 Gal Capacity per Package, Universal Roll 150' Long x 28" Wide, Camouflage, Cellulose
MI ITEM #06304109
MFR #59609883
Price$228.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
59609883

38 Gal Capacity per Package, Universal Roll 150' Long x 28" Wide, Camouflage, Cellulose
MI ITEM #06304109
MFR #59609883

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$228.80/each

Specifications

Dimensions

  • Length
    150 ft
  • Width
    28 in

Details

  • Application
    Universal
  • Color
    Camouflage
  • Material
    Cellulose
  • Package Capacity
    38.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Overview

Mfr description
1MBCAMORL 28X150' 1/CS UNIV CAMOUFLAGE
  • Cellulose is a natural material designed to contain unwanted liquid spills. They are good for noncorrosive and non-oxidizing chemicals and in some applications have a higher absorbency than polypropylene.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought